Specifications
Dimensions
- Center Distance4.5000 in
- Input Size1.1250 in
- Manufacturer Reducer Size456
- Maximum Output RPM117 rpm
- Maximum Output Torque6226 in-lbs
- NEMA / IEC Frame Size182TC
- Ratio15:1
- Service Factor1.0
- Shipping Dimensions Height18-1/4 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width16-5/8 in
- Weight125.00 lbs
Details
- CAD DrawingRATIO=15/1|STYLE=L|FS=182TC
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0220-64769
- Manufacturer Product Page
- Manufacturer Upc Number662798053431
- Max Input Horsepower13.700 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- Series450
- StyleL
- UPC_NO662798053431
Overview
Mfr description
456 15:1 L 182TC SF
- Modular Design
- Universal Mounting Dimensions
- Cast Iron Housing
- Alloy Shafting
- QD™ bushings provide widest possible range of bore size in shaft mounted models