Motion
ZL5203-DRS
Crowned Cam Follower - 47 mm Roller Dia, 17.5 mm Roller Width, 18 mm Stud Dia, 18 mm Stud Length, Single Seal
MI ITEM #03499695
MFR #ZL5203-DRS
Your Price$254.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 47 mm Roller Dia, 17.5 mm Roller Width, 18 mm Stud Dia, 18 mm Stud Length, Single Seal
MI ITEM #03499695
MFR #ZL5203-DRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$254.84/each(List $305.80)

Overview

Mfr description
ZL5203-DRS

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Single Seal
  • Outside Diameter
    1-13/16 in
  • Head Type
    None
  • Thread Length
    9/16 in
  • Thread Size
    M8 mm
  • Radial Dynamic Load Capacity
    12800 N
  • Radial Static Load Capacity
    8400 N
  • Max Rpm
    5500 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Stud Side
  • UPC_NO
    4012802807073
  • Weight
    0.5 lbs
  • Overall Width
    1-1/2 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text