Specifications
Dimensions
- Overall Length4.19 in
- Port Size1 NPT
- Weight5.70 lbs
Details
- Ball Material316 Stainless Steel
- Body MaterialASTM A216-WCB
- Body Seal MaterialRPTFE
- Body Style3 Piece
- Control TypeManually Operated
- Handle MaterialStainless Steel
- Handle StyleLever Handle
- Locking DevicePad-Locking Device
- Manufacturer Product Page
- Maximum Operating Pressure1500 psi
- Media Pressure RatingCold Water - 1500 psi, Steam - 150 psi
- Mounting TypeInline Threaded
- O Ring MaterialPTFE
- OptionsISO 5211 mounting
- Porting StyleFull Port
- Seat MaterialMulti Seal
- Series83A-140
- StandardsMSS SP-110, NACE MR0175 (2000) & MR0103 (2012)
- Stem Material316 Stainless Steel
- Stem Seal MaterialPEEK/PTFE
- Valve Body MaterialCarbon Steel
Overview
Mfr description
83A-145-01 CARBON STEEL VALVE
- 3-Piece construction w/ enclosed fasteners
- Full port
- Stainless steel trim & hardware
- Swing-out center section
- Pressure balanced solid ball
- Compression controlled RPTFE gaskets
- Anti-blowout one piece bottom entry stem
- Two-position locking
- Adjustable multi-piece PTFE “V” style packing
- Fully machined ISO 5211 mounting
- Cast bosses on the center-section and end caps for bleed & drain ports
- Vacuum service to 29 in of Hg.
- 150 psig saturated steam