Motion
CB6-03AG
Standard Air Regulator - 3/8 in Inlet Port, NPT Outlet Thread
Mi Item #03499804
MFR #CB6-03AG
Price$302.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/8 in Inlet Port, NPT Outlet Thread
Mi Item #03499804
MFR #CB6-03AG

Mfr description
CB6-03AG FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.88/each

Specifications

Dimensions

  • Gauge Port Thread Size
    1/4 in
  • Inlet Port Size
    3/8 in
  • Weight
    0.17 lbs

Details

  • Accessories
    Pressure Gauge
  • Air Flow
    70 scfm
  • Fluid Type
    Air
  • Included Options
    Automatic Drain, Transparent Bowl and Guard, Pressure Gauge
  • Maximum Air Flow
    70 scfm
  • Maximum Operating Pressure
    150 psi
  • Outlet Port Thread Type
    NPT
  • Pressure Gauge Included
    Yes
  • Product Type
    Standard Air Regulators
  • Relief Function
    Self-Relieving
  • Series/System
    CB6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)