Motion
D238-8
Wire Cutter - 8-1/16 in Overall Length
MI ITEM #03499823
MFR #D238-8
Your Price$45.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 8-1/16 in Overall Length
MI ITEM #03499823
MFR #D238-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.02/each(List $63.03)

Overview

Mfr description
D238-8 8 DIAG. CUT PLIERS

Specifications

  • Overall Length
    8-1/16 in
  • Jaw Length
    13/16 in
  • Jaw Width
    1-3/16 in
  • Jaw Thickness
    12 mm;0.4600 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel, Plastic
  • Insulated Handle
    Yes
  • Handle Color
    Red
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Induction Hardened
  • Application
    Non-Ferrous Wire
  • Material
    Alloy Steel
  • UPC_NO
    092644720505
  • Weight
    0.59 lb
  • Cutter Type
    Diagonal
  • Handle Style
    Plastic-Dipped
  • Body Material
    Steel
  • Color
    Red
  • Description
    Diagonal Cutting Pliers, High-Leverage, Angled Head, 8-Inch
  • Handle Length
    12.2 cm, 4.8000 in
  • Handle Type
    Plastic-Dipped
  • High Leverage
    Yes
  • Insulated
    No
  • Single Part Length
    204 mm;8.0500 in
  • Single Part Width
    32 mm;1.2500 in
  • Tool Weight
    266 g, 9.4 oz
  • Length
    8.0500 in
  • Width
    1.2500 in, 32 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text