Motion
SSG216L

LINK-BELT
SSG216L

Link-Belt Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.5000 in Width, Intermediate Duty, Set Screw Locking
MI ITEM #03499924
MFR #SSG216L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SSG216L

Link-Belt Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.5000 in Width, Intermediate Duty, Set Screw Locking
MI ITEM #03499924
MFR #SSG216L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Width
    2.5000 in
  • Weight
    0.50 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Mobil FM222 Food Grade H1
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699725308
  • Product Type
    Ball Insert Bearings
  • Retainer Material
    Stainless Steel
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699725308

Overview

Mfr description
SSG216L BRG& S.S. SSG216L
  • 1" Unmounted Stainless Steel Ball Bearing, Intermediate Duty, Setscrew Locking, Single Lip Contact Seal, Food Grade Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought