Motion
145TTDR5702AD

LEESON ELECTRIC
145TTDR5702AD

Definite Purpose Motor - 1-1/2 hp, 3/8 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 145T Frame, DP Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #03499967
MFR #145TTDR5702AD
Price$1,829.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TTDR5702AD

Definite Purpose Motor - 1-1/2 hp, 3/8 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 145T Frame, DP Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #03499967
MFR #145TTDR5702AD

Mfr description
1-1/2HP 1800//8RPM Y466 DP 460V 145T 3PH
  • Economical two-winding design 56H, 143T, and 145T combination base with 12 mounting holes F1 mounting only, cannot reassemble to F2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,829.16/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.4900 in, 342.64 mm
  • Overall Length C Dimension
    13.49 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Shaft Length
    2.2800 in;57.91 mm
  • Weight
    47 lbs

Details

  • 2D Drawing
  • Additional Details
    Economical Two-Winding Design;56H;143T;And 145T Combination Base With 12 Mounting Holes;F1 Mounting Only;Cannot Reassemble To F2;Csa Certified And Ul Recognized
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Commercial and Industrial Fans, Machinery, Pumps
  • Assembly Box Mounting
    F1
  • Base RPM
    1740 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50 & 0.38, F#145T, RPM:1800 & 1800, 460 & 460 V, DP
  • Description Keyword
    Other Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    2.2 A
  • Full Load Efficiency
    78.5 %
  • Full Load Torque
    4.5 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    H
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    Y466
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856042538
  • Model
    145TTDR5702AD
  • Motor Category
    Definite Purpose Motors
  • Motor Horsepower
    1-1/2 hp, 3/8 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4/8
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    2
  • Product Type
    Definite Purpose Motors
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    722856042538
  • Voltage
    460 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)