Motion
5406-24-08-SS
5406-24-08 SS BUSHING
MI ITEM #03499988
MFR #5406-24-08-SS
Your Price$429.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5406-24-08 SS BUSHING
MI ITEM #03499988
MFR #5406-24-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$429.51/each(List $592.73)

Overview

Mfr description
5406-24-08 SS BUSHING

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Female Pipe Rigid
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • End 1 Size
    1-1/2 in, 1/2 in
  • End 1 Thread
    (NPTF) 1/2–14
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1-1/2 in, 1/2 in
  • End 1 Size Type
    1/2 NPTF
  • End 2 Thread
    (NPTF) 1-1/2–11-1/2
  • End 2 Size Type
    1-1/2 NPTF
  • Material
    Stainless Steel
  • Weight
    1.02 lbs
  • Description Keyword
    1/2 in Female Pipe Rigid x 1-1/2 in Male Pipe Rigid
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text