Motion
RSHE55
Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03500016
MFR #RSHE55
List Price$788.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 55 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03500016
MFR #RSHE55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$788.13/each for your price

Overview

Mfr description
RSHE55-XL

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    55 mm
  • Bolt Center To Center Length
    118 mm
  • Base To Bore Centerline
    64 mm
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    125 mm
  • Overall Length
    5.9063 in
  • Base Width
    60 mm
  • Overall Width
    2.8125 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    43500 lbf
  • Radial Static Load Capacity
    29000 N
  • Lubrication Type
    Lubrication Fitting
  • Series
    RSHE
  • UPC_NO
    4012802791631
  • Standards Met
    ABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
  • Weight
    9.82 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought