Motion
0040MA010P-B1.3

HYDAC CORP
0040MA010P-B1.3

02074119 Hydraulic Spin-On Filter Element - MA Series, 0040 Size, 10 micron Micron, 7 gpm Max Flow, Paper Media, SAE 8 (3/4–16 UN) Thread, Nominal Beta Rating, 120 psi Max
Mi Item #03500020
MFR #0040MA010P-B1.3
Price$38.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0040MA010P-B1.3

02074119 Hydraulic Spin-On Filter Element - MA Series, 0040 Size, 10 micron Micron, 7 gpm Max Flow, Paper Media, SAE 8 (3/4–16 UN) Thread, Nominal Beta Rating, 120 psi Max
Mi Item #03500020
MFR #0040MA010P-B1.3

Mfr description
0040MA010P-B1.3
  • Proper support of the filter media provides high beta ratio values (particle removal efficiency), even at high differential pressures
  • High quality adhesive is used to bond the seam of the media and the end caps to the media
  • Heavy-gauge perforated support tubes are used to provide proper flow distribution and protection against element collapse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.36/each

Specifications

Dimensions

  • Filter Size
    0040

Details

  • Beta Rating
    Nominal
  • Bypass
    19 psid
  • Collapse Rating
    80 psid
  • Element Application
    Return Line
  • Filter Material
    Paper
  • Filter Media Membane Material
    Paper
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    7 gpm
  • Maximum Operating Pressure
    120 psi
  • Micron Rating
    10 micron
  • Min Operating Temperature
    14 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MA
  • Thread Type
    SAE 8 (3/4–16 UN)
  • Usage Type
    Disposable - Single Use
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)