Motion
047.10.1919

Huco (RRX)
047.10.1919

Finished Bore Type, 27 mm Overall Length
Mi Item #03500180
MFR #047.10.1919
Price$57.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Huco (RRX)
047.10.1919

Finished Bore Type, 27 mm Overall Length
Mi Item #03500180
MFR #047.10.1919

Mfr description
047.10.1919 FLEX P COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.50/each

Specifications

Dimensions

  • Coupling Overall Length  
    27 mm

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)