Motion
047.10.1931

Huco (RRX)
047.10.1931

Finished Bore Type, 27 mm Overall Length
MI ITEM #03500183
MFR #047.10.1931
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Huco (RRX)
047.10.1931

Finished Bore Type, 27 mm Overall Length
MI ITEM #03500183
MFR #047.10.1931

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length  
    27 mm

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings

Overview

Mfr description
047.10.1931 FLEX P COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought