Motion
047.30.3838

Huco (RRX)
047.30.3838

Finished Bore Type, 55 mm Overall Length
MI ITEM #03500217
MFR #047.30.3838
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Huco (RRX)
047.30.3838

Finished Bore Type, 55 mm Overall Length
MI ITEM #03500217
MFR #047.30.3838

Mfr description
047.30.3838 FLEX P COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length  
    55 mm

Details

  • Bore Type
    Finished
  • Product Type
    Complete Resilient Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)