1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Huco (RRX)
466.26.2424
Series Uni-Lat, 1.0000 in OD, 28.40 mm OAL
MI ITEM #
03500318
MFR #
466.26.2424
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
Huco (RRX) 466.26.2424
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Huco (RRX)
466.26.2424
Series Uni-Lat, 1.0000 in OD, 28.40 mm OAL
MI ITEM #
03500318
MFR #
466.26.2424
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
466.26.2424 FLEX M COUPLING
Specifications
Series
Uni-Lat
Overall Length
28.40 mm
Outside Diameter
1.0000 in
Product Type
Complete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data