1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Huco (RRX)
201.27.2228
Series Uni-Lat, 28 mm OD, 0.7500 in OAL
MI ITEM #
03500797
MFR #
201.27.2228
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
Huco (RRX) 201.27.2228
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Huco (RRX)
201.27.2228
Series Uni-Lat, 28 mm OD, 0.7500 in OAL
MI ITEM #
03500797
MFR #
201.27.2228
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Outside Diameter
28 mm
Overall Length
0.7500 in
Details
Product Type
Complete Disc Couplings
Series
Uni-Lat
Overview
Mfr description
201.27.2228 UNILAT COUPLING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought