1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SHURTAPE TECHNOLOGIES
CP 20
Painter's Tape - 55 m Long, 24 mm Wide, 0.15 mm Thick, Green
MI ITEM #
03502007
MFR #
CP 20
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Masking and Painters Tape
SHURTAPE TECHNOLOGIES CP 20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHURTAPE TECHNOLOGIES
CP 20
Painter's Tape - 55 m Long, 24 mm Wide, 0.15 mm Thick, Green
MI ITEM #
03502007
MFR #
CP 20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
55 m
Thickness
0.15 mm
Width
24 mm
Details
Adhesion Strength
33 oz-in
Backing Material
Paper
Color
Green
Max Operating Temperature
+150 °F
Overview
Mfr description
CP20 2" PAINTERS GREEN 24 CS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought