Specifications
Dimensions
- Bore Diameter1-1/2 in
- Inner Ring Width1.9370 in
- Outer Ring Width0.8660 in
- Outside Diameter3.1496 in
- Overall Width2.1100 in
Details
- Bore TypeCylindrical
- Duty TypeStandard Duty
- Locking DeviceGrip-IT 360
- Manufacturer Catalog
- Manufacturer Upc Number8865590398096
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity7340 lbf
- Radial Static Load Capacity3650 lbf
- Seal TypeR-Seals
- SeriesGR
- UPC_NO8865590398096
Overview
Mfr description
GR208-24 BULK