Motion
HC207-35MM
Ball Insert Bearing - 35 mm Bore Diam., 72 mm OD, Eccentric Collar Locking
MI ITEM #03502280
MFR #HC207-35MM
Price$45.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 35 mm Bore Diam., 72 mm OD, Eccentric Collar Locking
MI ITEM #03502280
MFR #HC207-35MM

Mfr description
HC207-35MM ECC LCK COLL BRG-35MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.41/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067508358

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)