Motion
LTV-115DD
Directional Control Valve - Solenoid Actuation, 4-Way, 24 V dc Coil
MI ITEM #03502368
MFR #LTV-115DD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Directional Control Valve - Solenoid Actuation, 4-Way, 24 V dc Coil
MI ITEM #03502368
MFR #LTV-115DD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LTV-115DD VALVE 24VDC

Specifications

  • Actuation
    Solenoid
  • Maximum Operating Pressure
    125 psi
  • Coil Voltage
    24 V dc
  • Flow Direction
    4-Way
  • Valve Application
    Industrial
  • Max Operating Temperature
    115 °F
  • Seal Material
    Nitrile
  • Min Operating Temperature
    0 °F
  • Overall Height
    2-1/4 in
  • Overall Width
    3/4 in
  • Overall Length
    1-1/4 in
  • Body Material
    Aluminum
  • Port 1 Size/Type
    1/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought