1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SYSTEM PLAST
TME-K900R4SSA-FM
TME-K900R4SSA-FM
Mi Item #
03502613
MFR #
TME-K900R4SSA-FM
Price
$248.64
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
SYSTEM PLAST TME-K900R4SSA-FM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYSTEM PLAST
TME-K900R4SSA-FM
TME-K900R4SSA-FM
Mi Item #
03502613
MFR #
TME-K900R4SSA-FM
Mfr description
16S00025-SSA TRANSFER PLATE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$248
.64
/each
Add to Cart
Specifications
Dimensions
Length
11.55
Plate Length
8.9 in
Plate Thickness
0.87 in
Plate Width
3.11 in
Weight
0.99 lbs, 0.78
Width
8.45
Details
CAD Drawing
Click here
Color
Blue (Roller)
Manufacturer Product Page
Click here
Material
POM
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items