Overview
Mfr description
45.740.600 PSI/KGCM2 GAUGE
- Turret style dry (field fillable) and liquid filled process gauges
- Vacuum and compound ranges through 0 psi to 15,000 psi
- Black Polypropylene safety case with solid front and blow out back
- 316 Stainless Steel or Brass wetted parts
- Cleaning for Oxygen Service (O<sub>2</sub>) is available only for dry or HL (Halocarbon) filled gauges
- For gauges with MIP, GY40 fill is standard for liquid filled gauges
Specifications
- Ambient Temperature Range-40 to 150
- Lens MaterialAcrylic
- Pointer MaterialBalanced micro-adjustable aluminum, black finish
- Accuracy0.5 %
- Connection LocationsBottom
- Connection TypeNational Pipe Thread (NPT)
- Pressure Range0 to 600 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data