Motion
1160000

AMES CO.
1160000

True Temper® Digging Bar - 1 in Diameter, 71 in OAL, Alloy Steel Material, 3-1/4 in Tip Width
Mi Item #03502828
MFR #1160000
Price$57.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1160000

True Temper® Digging Bar - 1 in Diameter, 71 in OAL, Alloy Steel Material, 3-1/4 in Tip Width
Mi Item #03502828
MFR #1160000

Mfr description
1160000 SPUD BAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.27/each

Specifications

Dimensions

  • Bar Diameter
    1 in
  • Overall Length
    71 in
  • Tip Width
    3-1/4 in
  • Weight
    16 lbs

Details

  • Bar Type
    Digging Bar
  • Material
    Alloy Steel
  • UPC_NO
    049206116009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)