Motion
CWGP 10 in x 10 ft

FLEXAUST INC
CWGP 10 in x 10 ft

Ducting Hose - 10.000 in ID, 10 ft Length, Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 5.00 psi
MI ITEM #03502964
MFR #CWGP 10 in x 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
CWGP 10 in x 10 ft

Ducting Hose - 10.000 in ID, 10 ft Length, Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix, Polyester Material, 5.00 psi
MI ITEM #03502964
MFR #CWGP 10 in x 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1031000010 10" ID X 10' CWGP 2-PLY NEOPR
  • Good crush resistance & tensile strength
  • Neoprene coating offers excellent abrasion & chemical resistance
  • Good flexibility
  • More durable than double-ply cotton hoses
  • Listed as UL 94V-0 flame retardant
  • Additional coatings available for better abrasion &/or chemical resistance
  • Available in metric sizes, consult sales team on pricing & minimums
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Dust
  • Inside Diameter
    10.000 in
  • Hose Material
    Polyester
  • Application
    Aluminum Refractory, Auto Tellers, Car Wash, Flame Retardant, Flight Simulators, Grinders, HEPA, Landfill Venting, Laser Engraving, Mining, Off-Road, Plastic Bag Machines, Sheet Metal, Shipyards, Wave Pool Blowers
  • Length
    10 ft
  • Working Pressure
    5.00 psi
  • Closed Bend Radius
    7.500 in
  • Temperature Range
    -40 to 250 °F
  • Compression Ratio
    8:1
  • Series
    Flexaust® CWGP
  • Reinforcing Cord Material
    Spring Steel Wire Helix
  • Negative Pressure
    7.00 inHg
  • Color
    Black
  • Coating
    Neoprene
  • Construction
    Double-ply black neoprene coated polyester fabric hose reinforced with a spring steel wire helix
  • Weight
    1.30 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    1031000010
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text