Motion
F51A0621-W

WARNER
F51A0621-W

UNIBRAKE® 56C NEMA, Rear Mounted, 0.625 Hub Bore, 6, ft-lb Torque, 60 HZ
MI ITEM #03503028
MFR #F51A0621-W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
F51A0621-W

UNIBRAKE® 56C NEMA, Rear Mounted, 0.625 Hub Bore, 6, ft-lb Torque, 60 HZ
MI ITEM #03503028
MFR #F51A0621-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UNIBRAKE 5/8 ALS 6 115/230/60

Specifications

  • Brake Type
    Power-Off Electro Module
  • Nominal Static Torque
    6 ft-lbs
  • Voltage Rating
    115/230 V ac
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Number Of Friction Discs
    1
  • Housing Material
    Aluminum
  • Standards Met
    NEMA 2
  • Mounting Type
    C-Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought