Motion
F51A0324-W

WARNER
F51A0324-W

UNIBRAKE® 56C NEMA, Rear Mounted, 0.625 Hub Bore, 3, ft-lb Torque, 60 HZ
MI ITEM #03503029
MFR #F51A0324-W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
F51A0324-W

UNIBRAKE® 56C NEMA, Rear Mounted, 0.625 Hub Bore, 3, ft-lb Torque, 60 HZ
MI ITEM #03503029
MFR #F51A0324-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Brake Outside Diameter  
    6.34 in
  • Overall Length  
    4.56 in

Details

  • Brake Type
    Power-Off Electro Module
  • Housing Material
    Aluminum
  • Mounting Type
    C-Face
  • Nominal Static Torque
    3 ft-lbs
  • Number Of Friction Discs
    1
  • Standards Met
    NEMA 2
  • Voltage Rating
    230/460 V ac

Overview

Mfr description
UNIBRAKE 5/8 ALS 3 230/460/60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought