Motion
F52C0724-W

WARNER
F52C0724-W

UNIBRAKE® 56C NEMA, Rear Mounted, 0.875 Hub Bore, 10, ft-lb Torque, 60 HZ
Mi Item #03503030
MFR #F52C0724-W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
F52C0724-W

UNIBRAKE® 56C NEMA, Rear Mounted, 0.875 Hub Bore, 10, ft-lb Torque, 60 HZ
Mi Item #03503030
MFR #F52C0724-W

Mfr description
UNIBRAKE 7/8 ALS 10 230/460/60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Brake Outside Diameter  
    6.34 in
  • Overall Length  
    4.56 in

Details

  • Brake Type
    Power-Off Electro Module
  • Housing Material
    Aluminum
  • Mounting Type
    C-Face
  • Nominal Static Torque
    10 ft-lbs
  • Number Of Friction Discs
    2
  • Standards Met
    NEMA 2
  • Voltage Rating
    230/460 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)