Motion
F53C0824-W

WARNER
F53C0824-W

UNIBRAKE® 56C NEMA, Rear Mounted, 0.875 Hub Bore, 15, ft-lb Torque, 60 HZ
MI ITEM #03503031
MFR #F53C0824-W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
F53C0824-W

UNIBRAKE® 56C NEMA, Rear Mounted, 0.875 Hub Bore, 15, ft-lb Torque, 60 HZ
MI ITEM #03503031
MFR #F53C0824-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UNIBRAKE 7/8 ALS 15 230/460/60

Specifications

  • Brake Type
    Power-Off Electro Module
  • Nominal Static Torque
    15 ft-lbs
  • Voltage Rating
    230/460 V ac
  • Bore Diameter
  • Brake Outside Diameter
  • Overall Length
  • Number Of Friction Discs
    3
  • Housing Material
    Aluminum
  • Standards Met
    NEMA 2
  • Mounting Type
    C-Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought