Motion
F3X205-25MM
Three-Bolt Round Ball Bearing Unit - 25 mm Bore, 3-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03503220
MFR #F3X205-25MM
Price$62.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Round Ball Bearing Unit - 25 mm Bore, 3-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #03503220
MFR #F3X205-25MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.70/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Ductile Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F3X
  • Type Of Bearing
    Ball
  • UPC_NO
    80067506723

Overview

Mfr description
F3X205-25MM 3-BOLT DUCTILE FLG BRG-25MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought