Motion
5141P
Tool Bag - Canvas Material, Number of Compartments: 1, Not Water Resistant
Mi Item #03503284
MFR #5141P
Price$68.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Canvas Material, Number of Compartments: 1, Not Water Resistant
Mi Item #03503284
MFR #5141P

Mfr description
5141P TOOL BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.99/each

Specifications

Dimensions

  • Depth
    5 in
  • Height
    12 in
  • Length
    10 in

Details

  • Material
    Canvas
  • Number Of Compartments
    1
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    092644553509
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)