Motion
FC6216-0606-63

DANFOSS AEROQUIP LLC
FC6216-0606-63

FC6216 Series Fitting - Brass and Carbon Steel Material
Mi Item #03503300
MFR #FC6216-0606-63
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FC6216-0606-63

FC6216 Series Fitting - Brass and Carbon Steel Material
Mi Item #03503300
MFR #FC6216-0606-63

Mfr description
FC6216-0606-63 HOSE END
  • For use with Hose: 2807, FC465, S-TW
  • May also be available in brass or stainless steel.
  • PTFE Crimp Fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    0.375 in
  • Height
    0.560 in
  • Inside Diameter
    0.250 in
  • Length
    1.630 in
  • Overall Length
    1.630 in
  • Weight
    0.07 lb
  • Width
    0.560 in

Details

  • Adapter Type
    Hose Fittings
  • End 1 Thread
    5/8-18
  • Material
    Brass and Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)