Motion
860910  8" 1/2"ID MED A/O BUFF-F

3M
860910 8" 1/2"ID MED A/O BUFF-F

Non-Woven Finishing Disc - 8 in Disc Dia, Aluminum Oxide, 2700 RPM, 1/2 in, 5 Per Pack
Mi Item #03503353
MFR #860910 8" 1/2"ID MED A/O BUFF-F
Price$37.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
860910 8" 1/2"ID MED A/O BUFF-F

Non-Woven Finishing Disc - 8 in Disc Dia, Aluminum Oxide, 2700 RPM, 1/2 in, 5 Per Pack
Mi Item #03503353
MFR #860910 8" 1/2"ID MED A/O BUFF-F

Mfr description
860910 8" 1/2"ID MED A/O BUFF-F
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength is the best material for light deburring and finishing applications
  • Very fine high luster and decorative finishes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.37/each

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Disc Diameter  
    8 in
  • Overall Diameter
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Blue
  • Disc Color
    Blue
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    66000008319
  • Manufacturer Upc Number
    00051115332302
  • Max Rpm
    2700 rpm
  • Mounting Type
    Locking Nut
  • UPC_NO
    00051115332302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)