Motion
MGJ6-5-F8P
MGJ, MINIATURE GUIDE ROD CYLINDER
MI ITEM #03503512
MFR #MGJ6-5-F8P
Price$238.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGJ, MINIATURE GUIDE ROD CYLINDER
MI ITEM #03503512
MFR #MGJ6-5-F8P

Mfr description
MGJ6-5-F8P CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.40/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Overall Height
    14.5 mm
  • Overall Length
    28 mm
  • Overall Width
    29 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    14.84 N
  • Push Force At 100 Psi
    19.81 N
  • Rod Size
    3 mm
  • Stroke  
    5 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Guided Cylinder Type
    Heavy Duty Miniature
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Direct
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)