Specifications
Dimensions
- Drill Bit Size5/8 in
- Overall Length12 in
Details
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- Screw Anchor BitScrew Anchor Bit
- SeriesTE-C3X
- Shank TypeSDS Plus
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)