Motion
1610-30MM
Taper Lock Bushing - 1610 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Grey Iron Material
Mi Item #03504132
MFR #1610-30MM
Price$41.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Grey Iron Material
Mi Item #03504132
MFR #1610-30MM

Mfr description
1610-30 OPTIBELT TB WITH METRIC BORES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.75/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.1250 in
  • Bore Diameter  
    30 mm
  • Bushing Size
    1610
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    25 mm
  • Outside Diameter  
    2.2500 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.63 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    4014486252392
  • Material
    Grey Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    20 N-m
  • UPC_NO
    4014486252392
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)