Motion
1610-38MM
Taper Lock Bushing - 1610 Series, 38 mm Bore, 10 x 3.3 mm Keyway, Grey Iron Material
MI ITEM #03504133
MFR #1610-38MM
Price$40.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 38 mm Bore, 10 x 3.3 mm Keyway, Grey Iron Material
MI ITEM #03504133
MFR #1610-38MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.23/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.1250 in
  • Bore Diameter  
    38 mm
  • Bushing Size
    1610
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore  
    25 mm
  • Outside Diameter  
    2.2500 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.45 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    4014486252613
  • Material
    Grey Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    20 N-m
  • UPC_NO
    4014486252613
  • Wrench Torque
    175 in/lb

Overview

Mfr description
1610-38 OPTIBELT TB WITH METRIC BORES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought