Motion
9940
Air Operated Pump - Air Operated Pump, Grease, 3.25 lb/min Flow Rate, 70:1 Ratio
MI ITEM #03504138
MFR #9940
Price$3,911.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Pump - Air Operated Pump, Grease, 3.25 lb/min Flow Rate, 70:1 Ratio
MI ITEM #03504138
MFR #9940

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,911.83/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in NPTF Female
  • Compatible Container Size
    120 lb
  • Outlet Thread Connection
    3/8 in NPTF Female

Details

  • Flow Rate
    3.25 lb/min
  • Lubrication Type
    Grease
  • Pump Ratio
    70:1
  • Pump Type
    Air Operated Pump

Overview

Mfr description
9940 70:1 RAM PUMP 120#

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought