Motion
DSNU-12-80-P-A

FESTO CORPORATION
DSNU-12-80-P-A

DSNU-12-80-P-A ISO Cylinder
MI ITEM #03504504
MFR #DSNU-12-80-P-A
Price$93.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSNU-12-80-P-A

DSNU-12-80-P-A ISO Cylinder
MI ITEM #03504504
MFR #DSNU-12-80-P-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.45/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Round Body
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    P-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    67.9 N
  • Options Included
    Double-Acting, Elastic Cushioning Rings, Pads At Both Ends
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DSNU
  • Type
    ISO cylinder

Overview

Mfr description
19193 CYL + 2-19274 MTGS + 2-13000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought