Specifications
Dimensions
- Blade Length2-1/4 in
- Overall Length10-1/4 in
Details
- Blade MaterialSteel
- Cutting Capacity24 ga
- Handle ShapeStraight
- Material CutCold Rolled Steel
- Type Of CutLeft, Right
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)