Motion
SBN10325
SRT Ball Nut - Right Hand Thread Direction, 1/8 in Ball Diam.
Mi Item #03505016
MFR #SBN10325
Price$117.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SRT Ball Nut - Right Hand Thread Direction, 1/8 in Ball Diam.
Mi Item #03505016
MFR #SBN10325

Mfr description
SBN10325 BALL NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.32/each

Specifications

Dimensions

  • Ball Circle Diameter
    0.6310 in
  • Ball Diameter
    0.125 in
  • Lead
    0.200 in
  • Nut Weight
    0.27 lbs
  • Root Diameter Minimum
    0.500 in
  • Screw Weight
    0.82 ft-lbs
  • Torque to Raise 1 lb
    0.035 in-lb

Details

  • Accessory Type
    SRT Ball Nut
  • Dynamic Load Capacity
    815 lbs
  • Static Load Capacity
    6384 lbs
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)