Motion
6401290
IC20 Grade Carbide GIPI-Style Double-Ended Grooving Insert, 3mm maximum cut width, 8° relief angle
MI ITEM #03505072
MFR #6401290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC20 Grade Carbide GIPI-Style Double-Ended Grooving Insert, 3mm maximum cut width, 8° relief angle
MI ITEM #03505072
MFR #6401290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6401290 GIPI 3.00-1.5UR IC20

Specifications

  • Insert Style
    GIPI
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    IC20
  • Application
    Grooving
  • Single Or Double End
  • Cutting Direction
    Right Hand Cut
  • Corner Radius
    1.5 mm
  • Insert Length
    15.7 mm
  • Chipbreaker
    U
  • Relief Angle
    8 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    GIPI 3.00-1.5UR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text