Motion
48RB029
Air Motor - 3.00 hp, Free Speed 292 rpm, Foot Mounting, 90.0 cfm
Mi Item #03505073
MFR #48RB029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 3.00 hp, Free Speed 292 rpm, Foot Mounting, 90.0 cfm
Mi Item #03505073
MFR #48RB029

Mfr description
48RB029 AIR MOTOR
  • With a spur gear and vane motor design, the 48 Series is great for demanding high torque applications
  • This foot-mounted air motor can handle instant starting and reversing, as well as variable speeds and torques
  • It also comes with increased side loading capabilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    15.88 in
  • Overall Width
    10.5 in
  • Stall Torque
    189.0 in
  • Starting Torque
    135 in

Details

  • Air Consumption
    90.0 cfm
  • Free Speed
    292 rpm
  • Maximum Power
    3.00 hp
  • Maximum Speed
    146 rpm
  • Maximum Torque
    94.5 ft-lbs, 128.12 nm
  • Motor Type
    Air Motor
  • Mounting Type
    Foot
  • Rotation
    Reversible
  • Speed @ Max Torque
    146 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)