Motion
33112/Q

SKF
33112/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 100 mm OD, 30 mm Cone Width, 23 mm Cup Width
Mi Item #03505109
MFR #33112/Q
Price$218.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33112/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 100 mm OD, 30 mm Cone Width, 23 mm Cup Width
Mi Item #03505109
MFR #33112/Q

Mfr description
33112 REPLACES 33112/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.29/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    100 mm
  • Overall Width
    30 mm
  • Weight
    2.08 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    331
  • UPC_NO
    7316577662811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)