Motion
2171XP
Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 3/8 in Inlet, 1000 ft-lbs Torque, 6000 rpm Max Speed
Mi Item #03505111
MFR #2171XP
Price$1,561.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 3/8 in Inlet, 1000 ft-lbs Torque, 6000 rpm Max Speed
Mi Item #03505111
MFR #2171XP

Mfr description
2171XP 1IN AIR IMPACT WRENCH 1250 FT-LBS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,561.06/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Inlet Size
    3/8 in
  • Overall Length
    12.5 in
  • Tool Weight
    13.1 lb

Details

  • Air Consumption
    46.0 cfm
  • Handle Style
    Pistol Grip
  • Manufacturer Upc Number
    663023010977
  • Maximum Speed
    6000 rpm
  • Number Of Pieces
    1
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • UPC_NO
    663023010977
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)