Motion
12FDLX-8MJ

GATES RUBBER CO
12FDLX-8MJ

Adapter Fitting - 18 mm Female DIN 24° Cone Swivel x 1/2 in Male JIC 37° Flare
Mi Item #03505175
MFR #12FDLX-8MJ
Price$129.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12FDLX-8MJ

Adapter Fitting - 18 mm Female DIN 24° Cone Swivel x 1/2 in Male JIC 37° Flare
Mi Item #03505175
MFR #12FDLX-8MJ

Mfr description
12FDLX- 8 MJ METRIC ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.61/each

Specifications

Dimensions

  • End 1 Size
    18 mm
  • End 1 Size Type
    M18 DIN 24°
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 JIC 37°
  • Weight
    0.15 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    DIN 24° Cone to JIC 37° Flare
  • Description Keyword
    18 mm Female DIN 24° Cone Swivel x 1/2 in Male JIC 37° Flare
  • End 1 Style
    Female DIN 24° Cone Swivel
  • End 1 Thread
    M18 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 3/4–16
  • Manufacturer Upc Number
    072053791983
  • Material
    Steel
  • UPC_NO
    072053791983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)