Motion
G300400HRPSS
3 in;4 in;5 in Coupling Size, Stainless Steel Body
Mi Item #03505222
MFR #G300400HRPSS
Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 in;4 in;5 in Coupling Size, Stainless Steel Body
Mi Item #03505222
MFR #G300400HRPSS

Mfr description
G300400HRPSS SST CAMLOCK ARM 3-4"
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.40/each

Specifications

Dimensions

  • Coupling Size
    3 in;4 in;5 in

Details

  • Body Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)