Motion
J2B2
J-Series Pneumatic Plug - Steel Body Material, 1/4 in Push-On Hose Barb, 500 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #03505228
MFR #J2B2
Price$5.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J-Series Pneumatic Plug - Steel Body Material, 1/4 in Push-On Hose Barb, 500 psi PSI, 1/4 in Body Size, Buna-N Seal
Mi Item #03505228
MFR #J2B2

Mfr description
J2B2 1/4 NIPPLE 1/4 HOSE BARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.81/each

Specifications

Dimensions

  • Body Size
    1/4 in
  • Length
    2.09 in

Details

  • Application
    Automotive, Pneumatic
  • Body Material
    Steel
  • Burst Pressure
    11500 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in Push-On Hose Barb
  • Hose Connection Type
    Push-On Hose Barb
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Tru-Flate Automotive
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    500 psi
  • Working Pressure Range
    351 to 700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)