Motion
RB17
1-1/4 & 1-1/2 Boss GJ Nut 316SS
MI ITEM #03505237
MFR #RB17
Price$167.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 & 1-1/2 Boss GJ Nut 316SS
MI ITEM #03505237
MFR #RB17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.23/each

Specifications

Dimensions

  • Hose Diameter
    1.2500 in - 1.5000 in
  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in to 1-1/2 in, 32 mm to 40 mm
  • Weight
    1.24 lbs

Details

  • Additional Details
    Boss couplings are all-purpose hose couplings, universally recommended for steam hose connections. They are also widely used for air, water, fluid petroleum, chemicals and liquid petroleum gas up to 1 in ID. Boss couplings can be applied to many types of rubber, synthetic, plastic, metallic or semi-metallic hose. Consult Dixon for specific media capabilities.
  • Application
    Steam
  • For Use With
    Boss Fittings
  • Manufacturer Catalog Number
    RB17
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Max Operating Temperature
    450 °F
  • Product Types
    Wing Nut
  • Type
    Wing Nut

Overview

Mfr description
RB-17 STEAM HOSE FTG 1 1/2" NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought