Motion
16 O-RING FBSPP

GATES RUBBER CO
16 O-RING FBSPP

O-Rings for British Standard Parallel Pipe - Nitrile Material
MI ITEM #03505343
MFR #16 O-RING FBSPP
Your Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16 O-RING FBSPP

O-Rings for British Standard Parallel Pipe - Nitrile Material
MI ITEM #03505343
MFR #16 O-RING FBSPP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.58/each(List $1.82)

Overview

Mfr description
16ORFBSPPXBULK
  • 70 Durometer Hardness.

Specifications

  • Accessory Type
    O-Ring
  • Material
    Nitrile
  • ManufacturerName (description attribute)
    Gates
  • Manufacturer Catalog Number
    7254-1164
  • Weight
    0.011 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Harmonization Code
    4016.93.5010
  • Country of Origin
    US
  • Manufacturer Upc Number
    072053812695
  • UPC_NO
    072053812695
  • End Type
    FBSPPOR
  • Fitting Type
    O-Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought