Motion
AF20-N02-2Z-X425

SMC CORP OF AMERICA
AF20-N02-2Z-X425

FILTER, MODULAR
MI ITEM #03507230
MFR #AF20-N02-2Z-X425
List Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF20-N02-2Z-X425

FILTER, MODULAR
MI ITEM #03507230
MFR #AF20-N02-2Z-X425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.85/each for your price

Overview

Mfr description
AF20-N02-2Z-X425 300PSI AIR FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/4 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Series
    AF
  • Body Size
    20
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Weight
    132.9 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text