Motion
AR60-N10-Z-X425

SMC CORP OF AMERICA
AR60-N10-Z-X425

Miniature Air Regulator - 1 NPT, 14.5 to 232 psi
Mi Item #03507241
MFR #AR60-N10-Z-X425
Price$169.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR60-N10-Z-X425

Miniature Air Regulator - 1 NPT, 14.5 to 232 psi
Mi Item #03507241
MFR #AR60-N10-Z-X425

Mfr description
AR60-N10-Z-B-X425 1" HIGH PRESSURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.46/each

Specifications

Dimensions

  • Body Size
    60
  • Inlet Port Size
    1 in
  • Outlet Port Size
    1 in
  • Weight
    5.29 lbs

Details

  • Backflow Function
    Without Backflow Function
  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Max Operating Temperature
    60 °F
  • Maximum Operating Pressure
    290 psi
  • Maximum Set Pressure
    232 psi
  • Minimum Set Pressure
    14.5 psi
  • Mounting Type
    Without Mounting Option
  • Operating Temperature Range
    -5 to 60 °C
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Product Type
    Standard Air Regulators
  • Proof Pressure
    435 psi
  • Series/System
    AR-B
  • Set Pressure Range
    14.5 to 232 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)